Makita® 5" Angle Grinder, 9005B, 9 Amp, 10,000 RPM, AC/DC, 5/8"-11
Write a Review
|
Questions & Answers (0)
Product Description
Jobsite Proven for Over 20 Years, Powerful 9.0 AMP motor. Lightweight (6.6 lbs.) for high production work with less fatigue. Lock-on button for continuous operation. Side handle can be installed on either side of the tool. All-ball bearing construction for longer tool life. Spindle lock for easy wheel changes. AC/DC for use with alternative power source. Standard 5/8" x 11 UNC spindle. Double insulated.
PRICE
$259.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Size | 5 in |
| Grinding Wheel Size | 5" |
| Wire Cup Brush | 3-1/2" |
| Spindle Thread | 5/8 x 11 UNC in |
Product Details
| Type | Corded |
| Amperage | 9 A |
| No Load Speed | 10,000 RPM |
| Switch Type | Trigger |
| Voltage | 120 V |
| Description | Angle Grinder |
| Manufacturers Part Number | 9005B |
| Lock On | Yes |
| Brand | Makita |