Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1107115

MPN #: DWE4559N

DeWalt® 9" Angle Grinder, DWE4559N, 4.7 HP, 6,500 RPM, 20.75" Long

Product Description
DeWalt 9" Angle Grinder, DWE4559N, 4.7 HP, 6,500 RPM, 20.75" Long

Features

  • High power 4.7 HP (maximum motor HP) 6,500 rpm motor provides overload protection provides higher operating speeds under load
  • Dust Ejection System™ increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor
  • Anti Vibe Trigger Handle reduces user fatigue caused by vibration
  • Light weight design (12.1 lbs) lessens user fatigue
  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • Low profile gearcase allows for work in tight areas
  • 6,500 rpm provides optimal material removal with 9" grinding wheels
  • Brush window allows for quick brush replacement
  • Quick Change Guard allows user to quickly adjust guard to redirect sparks
  • Soft grip trigger handle provides greater comfort and control
  • Thick, "S" style cord takes the abuse of the jobsite and shop environments providing durability and long life for the cord set
  • 3 position side handle provides improved ergonomics for specific applications
PRICE
$309.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9 in
Tool Length20.75 in
Spindle Thread5/8-11 in

Product Details

TypeCorded
Horsepower4.7 HP
Amperage15 A
No Load Speed6,500 RPM
Switch TypeTrigger
Voltage120 V
Use Wheels Above6,500 RPM rpm
DescriptionAngle Grinder
Manufacturers Part NumberDWE4559N
Lock OnYes
Max Watts Out3450W W
BrandDeWalt