- The Flex 24V Brushless 5" Variable Speed Angle Grinder with Paddle Switch delivers next-level advantages to the jobsite
- Unleash up to 10,000 RPM of unmatched power but also work with confidence
- Key features include anti-kickback protection, vibration suppression, one-step guard adjustment, and adjustable touch controls
- This angle grinder's ergonomic design and exceptional runtime keep you going and going
- All this is powered by the Flex Advantage (unmatched 24V battery power, runtime, and charging capabilities) and backed by a 5-year end-to-end warranty
Flex 5" Variable Speed Angle Grinder Kit w/ Paddle Switch, 24V, 3500 to 10,000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$315.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 |
| Weight | 13 lbs |
| Arbor Size | 5/8 in |
| Size | 5 in |
| Tool Weight | 4.2 lbs |
Product Details
| Type | Cordless |
| Color | Black |
| No Load Speed | 3,500 - 10,000 RPM |
| Switch Type | Paddle |
| Speed Settings | 4 |
| Voltage | 24 V |
| Includes | 5" Grinder with Paddle Switch, Battery, Charger, Grinding Guard, Flanges, Wrench |
| Handle | Vibration suppression for maximum control |
| Manufacturers Part Number | FX3171A-1C |
| Lock On | No |
| Brand | FLEX |
Warranty
| Warranty | 5 yr |