- DETECTO® medical cart accessory
- DETECTO® 5-bin organizer with accessory bridge
- Material: ABS
- Tilt bins
- Overhead installation allows easy access to supplies
- Dimensions: 23.5 in W x 4.8 in D x 5.9 in H / 59.7 cm W x 12.2 cm D x 15 cm H
- Shipping weight: 5 lb PLUS 2 lb for accessory bridge
Detecto® 5-Bin Organizer with Accessory Bridge
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 4-3/4 in |
| Height | 5-7/8 in |
| Weight | 7 lbs |
Product Details
| Type | Accessory |
| Color | White |
| Series | Whisper or Rescue |
| Accessory Type | Bin Organizer |
| For Use With | Detecto's Whisper or Rescue Medical Carts |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | CAB05 |
| Brand | Detecto |