An 2.05456.52 RETORT 5" x 1-1/4" 2 Series Stainless Steel Caster - swivel with standard top plate and Retort wheel.
Colson 5" Caster with Swivel Plate, 2-1/2" x 3-5/8" Plate, 300 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 6-1/8 in |
| Weight Capacity | 300 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 2-1/2 x 3-5/8 in |
| Bolt Spacing | 1-3/4 x 2-13/16 to 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Medium Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 2 |
| Caster Type | Swivel |
| Caster Rig Material | Stainless Steel |
| Caster Index | Medical |
| Hub Type | Polyolefin |
| Manufacturers Part Number | 2.05456.52 RETORT |
| Brand | Colson |
Warranty
| Warranty | 1 yr |