Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waterloo Healthcare

Model # :WBB2237931

MPN #: JMGSA-33369-LTG

Waterloo Healthcare 5-Drawer Aluminum Junior Medium Nurse Server Cart, Push Button Lock, Light Gray

Product Description
This cart is built on the junior medium version of our Aluminum frames and comes standard with a full set of drawer dividers, transport lever lock and removable plastic top for easy cleaning.

Features:
  • Dual slide out work surfaces operate independently and virtually double your work surface
  • Smooth ball bearing slides with auto-close mechanism to pull the drawer fully closed.
  • Large stylish/contemporary drawer handles offer a more updated look and enhanced functionality.
  • Adjustable metal dividers (One long and One short) included in all aluminum cart drawers.
  • Advanced nylon reinforced polycarbonate bumper provides a wider wheel base and greater cart stability and protection. Single piece construction resists scuffs and scratches.
  • 5" Premium "Easy roll" sealed bearing casters with precision bearing swivels. Thread guards minimize sutures and other materials from collecting around axles and keep carts rolling smoothly
  • Cart is shipped fully assembled (only need to install the two push handles)
Drawer Configuration:
  • Drawer Dimensions: 16-1/2"W x 16-1/2"D
  • Drawer Height: 3", 3", 3", 6", 9"
Please Note: A number of optional accessories available for the Waterloo medical cart (sold separately):
  • Drawer Dividers & Trays
  • Oxygen Tank Bracket
  • Waste Basket
  • Sharps Container Mounting Bracket
  • Glove & Mask Box Holder
  • Chart Holder
  • IV Pole
  • Wire Basket
  • Cardiac Board Mount
Please see BROCHURE page 28-34 for additional cart accessories. Optional accessories can be ordered by a special order. Please call Global's Customer Service 888.978.7759 for details.

PRICE
$3,599.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width24-1/2 in
Height39 in
Wheel Diameter5 in
Drawer Dimensions(3) 3"H, (1) 6"H, (1) 9"H

Product Details

Assembly RequiredNo
Lock TypePush Button Lock
TypeBedside Cart
ColorGray
Number of Drawers5
Wheel Type2 Brake, 1 Steering, 1 Full Swivel
Number of Shelves2
MaterialAluminum
Package Quantity1
Manufacturers Part NumberJMGSA-33369-LTG
BrandWaterloo Healthcare