Safco® 5 Drawer Blueprint Flat File Cabinet, 53-1/2”W, White
Write a Review
|
Questions & Answers (0)
Product Description
Your Flat File is an office gem with chic lines and chrome hardware. Files are modular, so they can be used individually or in a space-saving stack. Case-hardened ball-bearing rollers provide you with smooth, quiet operation. Positive closures keep your drawers tightly shut, while courtesy stops keep them in place while open. Keep contents clean with a rear hood and hinged front depressor.
Made in the USA.
Made in the USA.
PRICE
$3,119.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53-1/2 in |
| Depth | 41-1/2 in |
| Height | 16-1/2 in |
| Pocket Height | 2-1/8 in |
| Pocket Width | 50 in |
| Min Width | 53-1/2 in |
| Max Depth | 41-1/2 in |
| Pocket Depth | 38 in |
| Max Height | 16-1/2 in |
| Min Depth | 41-1/2 in |
| Min Height | 16-1/2 in |
| Max Width | 53-1/2 in |
Product Details
| Assembly Required | No |
| Type | Flat File Cabinet |
| Color | White |
| Number of Drawers | 5 |
| Country of Origin | Made in USA |
| Material | Steel |
| Manufacturers Part Number | 4998WHR |
| Base Type | Frame |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |