Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147861

MPN #: QS3630

L.H.Dottie® 5 Fish Stick Rod w/ Eye & Hook, Fibreglass, 3/16" x 30'

Product Description
Quick Sticks are used to fish voice, data, and video wire over drop ceilings, through insulated walls, underneath floors, and any confined space. They are manufactured from lightweight fiberglass and are flexible enough to bend up to 90.

Applications:
  • Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width3/16 in

Product Details

MaterialFiberglass
Package Quantity1
Description3/16" x 30' Red Rod w/ Eye & Hook
Manufacturers Part NumberQS3630
BrandL.H.Dottie