Ballymore- 5 Gallon Container and Cart-BPCRT-B-Blue
|
Questions & Answers (0)
Product Description
Ballymore 5-Gallon Container Carrier and Cart-Blue
Designed to ease the transport of 5 gallon containers. Heavy duty -400 lb capacity with patent pending lifting device. Shelf adds additional transport options. Less back strain and improved productivity. Color-Blue
Designed to ease the transport of 5 gallon containers. Heavy duty -400 lb capacity with patent pending lifting device. Shelf adds additional transport options. Less back strain and improved productivity. Color-Blue
PRICE
$545.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 20 in |
| Height | 42 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
Product Details
| Type | Pail Lifter |
| Material | Steel |
| Color | Blue |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Swivel |
| Brand | Ballymore |
Warranty
| Warranty | 1 Year |