Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snyder

Model # :WBB2308836

MPN #: 66100F8B98702

Snyder Food Grade Application IBC Container 330 Gallon Wide Mouth - Stackable 45"L x 45"W x 63-1/2"H

Product Description
Cylindrical inner tank design eliminates the corners, ribs and seams prevalent in square or rectangular IBCs which are notoriously difficult to clean. Brings together superior structural integrity and unique tank design features well suited for cleaning and mixing applications.

Features:

  • Food grade resins and color pigmentation FDA compliant
  • Proven 2' bottom drain valve connection provided virtually complete drainage
  • 4-way fork and 2 way pallet jack entry with anti-teeter pocked front and back
  • Molded with 1/2" High Density Polyethylene
  • 18" Opening with poly lid, stainless steel bolt clamp FDA Silicone gasket
  • 2" Food Grade Ball Valve with Quick Release Cap
  • Two 2" Food Grade Bungs - One standard NDP thread One with a low pressure/Vac. Vent PE/EPDM-FDA/SS 0.5-1.5 5 SP/.25 Vac
  • 1.9 specific gravity
  • Stacking Capacity is 2-3 units high


Note: Not intended for products requiring a UN/DOT Container. Any application should be for non-hazardous products if shipping over the road.

PRICE
$2,699.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width45 in
Height63-1/2 in
Weight257 lbs

Product Details

Assembly RequiredNo
TypeWide Mouth Stackable IBC
ColorWhite
Fork Entry4-Way
Capacity330 gal
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number66100F8B98702
Stack and/or NestStack
BrandSnyder
Number of StacksUp to 3 High

Compliance & Certifications

CertificationsFDA Compliant