Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1870113

MPN #: EF-8-FS70C-SYS

ECO Funnel® EF-8-FS70C-SYS 8" ECO Funnel System, 5 Gal Drum & Secondary Container, Red Lid

Product Description
The 8 inch ECO Funnel with 5 Gallon Waste Disposal System and 70mm screw cap features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items. The 11" funnel stem reduces chemical evaporation, and the secondary air lock tube helps prevent over-filling.

The ECO Funnel®is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 8" ECO Funnel®is made of HDPE and has a 2000 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

Complete System Includes:
  • Funnel: 8" ECO Funnel with 70mm Screw Cap (FS70) and Red Lid
  • Container: 5 Gallon Plastic Drum, Natural
  • Secondary Container: Secondary Liquid Waste Container For 20 Liter/5 Gallon Drum
  • Dimensions: 14"L x 12"W x 19.75"H (Lid Closed), 14"L x 12"W x 28.5"H (Lid Open)
PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stem Length11 in

Product Details

TypeECO Funnel System
Container5 Gallon HDPE Drum
ColorNatural
Closure70mm
Funnel8" ECO Funnel
Capacity5 Gallon Drum & Secondary Container
MaterialHDPE
DescriptionEF-8-FS70C-SYS 8" ECO Funnel System, 5 Gal Drum & Secondary Container, Red Lid
Package Quantity1 Set
Manufacturers Part NumberEF-8-FS70C-SYS
Secondary Container32 Qt. Liquid Waste Container
Cap Color FamilyRed
BrandEco Funnel