Baseline® 5-Position Hydraulic Feedback Pinch Gauge, 50 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Hydraulic 5-level pinch gauge is available in clinic model (gauge facing clinician) and feedback model (gauge facing patient). Adjustable handle fits all size hands for accurate and repeatable pinch measurements. 5-position strength test protocols (MVE and MMVE) now can be used for pinch measurements. Easy to adjust paddle accommodates to any size hand (other pinch gauges only have one pinch width). Pinch width without paddle is the same width as standard pinch gauges, both mechanical and hydraulic. 5 pinch positions permits MVE and MMVE protocols to be used with tip, palmar and key tests.
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| Type | Pinch Gauges |
| Color | Silver |
| Capacity | 50 lb |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | 5-Position Hydraulic Feedback Pinch Gauge |
| Manufacturers Part Number | 12-0490 |
| Brand | Baseline |
Warranty
| Warranty | 2 yr |