Baseline® Mechanical Pinch Gauge with Case, Blue, 30 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Baseline® mechanical pinch gauge has a 30 pound capacity. Unit has a blue body. The pinch gauge allows for measure tip, key and palmer pinch strength in both pounds and kilograms. Measurements are accurate and repeatable. The Baseline® pinch gauge is made in USA and results are consistent with published Markowitz studies. Maximum force indicator remains at the maximum reading until reset. The strength reading can be viewed as pounds or kilograms. CE Certified. Comes in a protective carrying case.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Pinch Gauges |
| Color | Blue |
| Capacity | 30 lb |
| Material | Steel |
| Description | Mechanical Pinch Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 12-0200 |
| Brand | Baseline |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE Certified |