Baseline® Hydraulic Hand Dynamometer, 200 lb. Dial Gauge and Analog Output Signal, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Baseline® dial gauge with transducer hydraulic hand dynamometer has a 200 pound capacity. Unit has blue body and 2-1/2" analog gauge and an analog output signal carrying pressure reading. Unit has 2 year manufacturer's warranty. Baseline® hydraulic hand dynamometer gives accurate grip strength readings without the subject being able to "feel" the handle move. The internationally accepted design ensures reliability, user convenience and measurement repeatability. Maximum reading remains until the unit is reset. Five position handle and body design yield results that are consistent with published Baseline® and Jamar® studies. The strength reading can be viewed as pounds or kilograms. CE Certified. Comes in a protective carrying case.
PRICE
$849.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 3-1/2 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Blue |
| Capacity | 200 lb |
| Material | Steel |
| Description | Hydraulic Hand Dynamometer |
| Package Quantity | 1 |
| Manufacturers Part Number | 12-0021 |
| Brand | Baseline |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE Certified |