X-Deep Storage Unit, 24"H
Write a Review
|
Questions & Answers (0)
Product Description
20% more Storage Unit area. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled on casters. Lifetime warranty. 24"H x 48"W x 18"D. This product is GREENGUARD® Children and Schools Certified.
PRICE
$495.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
| Height | 24 in |
| Weight Capacity | 200 lbs |
| Weight | 65 lbs |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Number of Bins | 0 |
| Style | Preschool Cubby |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Number of Shelves | 3 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | WD12418 |
| Number of Fixed Shelves | 2 |
| Base Type | Mobile |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |