Features:
- 5-Step Block
- 1018 Steel
- Square thickness
- Imperial (inch) and Metric (mm) unit of measurement
Weights & Dimensions
| Length | 4 in |
| Width | 3/4 in |
| Height | 1/2 in |
| Weight | 1 |
Product Details
| Style | Calibration Block |
| Package Includes | 5-Step Calibration Block, Carrying Case |
| Package Quantity | 1 |
| Description | 5 Step Calibration Block |
| Color | Silver |
| Manufacturers Part Number | R9060 |
| Accuracy | ±0.00079" (0.02mm) °F |
| Brand | REED Instruments |