Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126658

MPN #: 36-SB-15

iGAGING Precision Setup Aluminum Block Gauge Set, 15 Piece

Product Description
iGAGING® 15 Pieces Precision Setup Blocks SET

Features:
  • Includes 15 most popluar sizes for machine setup
  • Solid aluminum with blue anodized finish for long lasting scratching protection
  • CNC Precision Machined
  • Block thickness accuracy: 0.001"/0.025 mm
  • Block size: 3" long x 1/2" thick
  • Engraved scales on one side and bottom of the 1" x 2" x3" bar in 1/32" increments
  • Designed in iGAGING in California
  • Supplied in fitted protective case


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/16
Width1-3/16
Height11-1/8

Product Details

Manufacturers Part Number36-SB-15
BrandiGAGING