- Move inventory and supplies to different locations with ease with the MuscleRack 5-Tier Mobile Wire Shelving. Made of tubular steel and wires coated with a durable rust-proof chrome finish
- Open wire shelving permits sprinkler, air, and light penetration while minimizing dust accumulation
- Shelves hold 99 lbs. capacity of evenly distributed weight when using casters; or 400 lbs. capacity per shelf without using the casters
- Five chrome wire shelves that adjust without tools and align on numbered posts at 1" increments
- Includes leveling feet and 3" rubber casters (two w/brakes) for stationary or mobile use
- Assembles quick and easy, no tools required
- NSF Certified for dry food storage.
- Overall size of the unit is 48 in. W x 18 in. D x 75 in. H with casters (72 in. H without casters)
Edsal MuscleRack 5 Shelf Mobile Deco Wire Shelving Unit, 48"W x 18"D x 75"H, PVC Casters
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 75 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | PVC |
| Type | Wire Shelving Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 400 lbs |
| Color | Silver |
| Wheel Type | 4 Swivel, 2 Brakes |
| Finish | Chrome |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | MWS481872-5C |
| Brand | Edsal MuscleRack |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | NSF |