Nashville Front Open Wire Steel Cargo Cart, 1200 lb.Capacity, 48"L x 24"W x 70"H
Write a Review
|
Questions & Answers (0)
Product Description
Wire Rolling Carts are Built to Last! Nashville's Wire Transportation Carts are used in applications such as manufacturing, product distribution, retail shelf re-stocking, and as merchandising displays. Strong 1" dia. vertical steel tubing and 11 gauge 1-¼" dia. steel base tubing feature a bright electro-zinc plated finish with passivation (Cr3+) sealant for corrosion resistance. Rolls smoothly with 5" x 1.5" polyurethane casters (2 swivel and 2 rigid). Designed for display and picking operations & narrow aisle applications. This cart has a 24" Width for narrow aisle applications. The side mesh is 2" x 2" and the base mesh is 1" x 3.5". Includes 1 adjustable shelf with 225lbs load capacity. Note: The Base of the Truck is also considered a Shelf.
PRICE
$1,139.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 70 in |
| Weight Capacity | 1800 lbs |
| Weight | 177 lbs |
| Shelf Length | 47 in |
| Shelf Width | 23 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Truck |
| Shelf Type | Flat Wire with Lip |
| Shelf Capacity | 225 lbs |
| Color | Silver |
| Caster Type | Polyurethane, 2 rigid, 2 swivel |
| Wheel Type | 2 swivel and 2 rigid |
| Casters | Plate |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | RC2448 |
| Number of Side Panels | 3 |
| Brand | Nashville Wire Products |
Warranty
| Warranty | 1 yr |