Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® 5-Way Adjustable Ergonomic Stool, Black

Product Description
✓ Independent seat and back adjustments
✓ Puncture- & wear-resistant polyurethane seat & back
✓ 275 lb. weight capacity

The black Interion™ 5-Way Adjustable Ergonomic Stool is built to offer comfortable seating in any office or shop environment. It features a sturdy steel frame and soft, textured polyurethane seat & back rest material that is resistant to wear & punctures that provide a long service life. To customize it for optimum comfort, most parts of the chair can be easily adjusted including the seat height, backrest & footrest heights, and the seat & backrest angles. Its 5-point wheeled base remains stable even while moving or leaning back and each point has a hooded caster that prevents dirt & debris from jamming the wheels, ensuring smooth rolling. Some assembly required. Limited 2-Year Warranty.

  • Contoured back with lumbar support
  • Waterfall seat edge improves comfort & leg circulation
  • Five sets of 2" hooded dual-wheel swivel casters for easy mobility
  • 22" to 32-1/4" pneumatic seat height adjustment
  • 38" to 48-1/2" back height adjustment
  • 8" to 18-1/2" foot ring height adjustment
  • Integrated hand grip on back rest
  • Includes nylon glides that replace the wheels for stationary use
  • ANSI & BIFMA X5.1-2017 certified
  • PRICE
    $195.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity275 lbs
    Weight37 lbs
    Seat Width18-1/2 in
    Seat Depth18 in
    Seat Height22 - 32-1/4 in
    Min Seat Height22 in
    Max Seat Height32-1/4 in
    Base5-Star Base
    Height Adjustability TypePneumatic
    Base Diameter24 in
    Caster Diameter2 in
    Back Width16-1/2 in
    Back Height13 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeIndependent Seat and Back
    AntimicrobialNo
    Arm TypeArmless
    Manufacturers Part Number250626
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeTask Stool
    ColorBlack
    SeriesInterion
    Caster TypeDual Wheel
    Mobile or StationaryMobile
    Footrest IncludedYes
    Seat Color FamilyBlack
    Casters IncludedYes
    Package Quantity1
    DescriptionErgonomic Stool
    Frame MaterialSteel
    Back TypeMid Back
    Seat MaterialPolyurethane

    Warranty

    Warranty2 yr

    Compliance & Certifications

    CertificationsANSI/BIFMA X5.1-2017