Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB1409153

MPN #: AD-BENN3-BKE

Highwood® Weatherly 5' Outdoor Bench, Backless, Black

Product Description
This picnic bench is a very popular addition to the Weatherly Collection and comes in two widths (4ft & 5ft). It looks great positioned against a wall where space is limited, or free-standing as a focal point. The 5ft version can also be used as a dining bench with our 36x72 dining table. This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500 pound weight capacity. Some assembly is required (see assembly guide). Just a few reasons why we think you will agree that Highwood® products are the best choice for your family.

Features:
  • Beautiful: 8 out 10 people surveyed agree – Highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warranty So kick off your shoes and let the stress of your day melt away. Welcome to Highwood® Welcome to relaxation.


PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59-1/2 in
Width16 in
Height16-1/2 in
Weight27 lbs

Product Details

TypeFlat Bench
Frame Color FamilyBlack
ColorBlack
MaterialSynthetic Wood
Frame MaterialRecycled Plastic
Arm TypeArmless
Manufacturers Part NumberAD-BENN3-BKE
Mounting StylePortable
CollectionWeatherly
BrandHighwood

Warranty

Warranty12 Years Residential-use/2 Years Commercial-use