Little Giant® 5" x 1-1/4" Polyurethane Wheel
Write a Review
|
Questions & Answers (0)
Product Description
5" x 1-1/4" Polyurethane Wheel for use on some Little Giant® carts & trucks.
PRICE
$18.75
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1-1/4 in |
| Height | 5 in |
| Weight Capacity | 300 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 5 in |
| Bearing Size | 3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Red |
| Material | Polyurethane |
| Package Quantity | 1 |
| Manufacturers Part Number | WHMP-05114 |
| Brand | Little Giant |