- Economical, strong, light weight, abrasion resistant and a quiet non-marking ride
Fairbanks Polyurethane Tread Wheel 1-1805-BX - 5" Dia. x 1-1/4"W - 275 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$19.50
7
7
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight Capacity | 275 lbs |
| Weight | 0.8 lbs |
| Wheel Diameter | 5 in |
| Hub Diameter | 5 x 1-1/4 in |
| Hub Length | 1-5/8 in |
| Bearing Size | 3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Black |
| Series | 1800 Polyurethane Tread |
| Material | Polyurethane |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-1805-BX |
| Tire Type | Polyurethane |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |