JW Winco Retaining Magnet Assembly Disc-Shape w/Countersunk Thru Hole, .63" Dia, Steel
Write a Review
|
Questions & Answers (0)
Product Description
GN 50.4 magnets are a shielded magnetic assembly. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. Temperature resistant to 390°F (200°C),
PRICE
$4.96
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Thickness (H) | 0.18 in |
| Thru Hole Inches (D2) | 0.14 in |
| Diameter | 0.63 in |
Product Details
| Type | With Countersunk Thru Hole |
| Material | Zinc Plated Steel |
| Manufacturers Part Number | 50.4-HF-16-4.5-3.5 |
| Magnet Construction | Hard Ferrite SrFe (HF type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 14 N |