J.W. Winco 50.5-ND-32 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.26" Diameter, Steel
Write a Review
|
Questions & Answers (0)
Product Description
GN 50.5 magnets are a shielded magnetic assembly. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For magnets with d1 diameter = 40 mm, magnet surface is exposed. For d1 diameters >/= 50 mm, the magnetic surface of the magnet is covered with a plastic cap. Temperature resistant to 175°F (80°C).
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Thickness (H) | 0.28 in |
| Diameter | 1.26 in |
Product Details
| Type | With Tapped Hole |
| Thread (D2) | M5 x .8 |
| Material | Zinc Plated Steel |
| Magnet Construction | Neodymium, Iron and Boron NdFeB (ND type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 330 N |