Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3217836

MPN #: 97405-KIT

Mr. Chain® 50' Cone Chain Connector Kit with Plastic Chain, Red

Product Description
The Mr. Chain® cone chain connector (C3™) kit works with most traffic cones in the market to create an effective visual barrier. Great for pedestrian traffic zones, parking lots, constructions sites, warehouses, and more, these lightweight and portable cone connectors are a cost-effective tool for isolating specific areas. Simply slide the cone connectors over the top of the traffic cone (not included) and attach the brightly-colored plastic chain. The distinctive visual barrier allows you to block off a larger area with less cones by spacing them farther apart.

Features:
  • Complete Solution - Includes 50 feet of 2 Inch plastic chain and 6 Cone Chain Connectors
  • Weatherproof & Durable - Made of durable plastic with UV inhibitors, great for indoor and outdoor applications


PRICE
$49.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
49.95
Buy 4 units - 10 units
47.95Save $2.00 (4%)
Buy 11+ units
46.95Save $3.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width1-1/16 in
Height1/4 in
Weight5 lbs
Link Size2"

Product Details

TypeCone Chain Connector Kit
ColorRed
StyleNon-reflective
MaterialPolyethylene
Package Quantity1
DescriptionCone Chain Connector Kit with Plastic Chain
Manufacturers Part Number97405-KIT
BrandMr. Chain