Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3175559

MPN #: 87577-6

Mr. Chain® Reflective Traffic Cone, 18"H, Safety Green, Pack of 6

Product Description
JBC Revolution Series Cones are the leader in the traffic safety industry. Revolution series cones are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult UV situations. Indented handles at the top allow the cones to easily be picked up and stacked. The black weighted bases are made entirely from recycled materials and are marked with a unique dotted pattern. Great for pedestrian traffic zones, parking lots, constructions sites, warehouses, and more, these lightweight and portable traffic cones are a cost-effective barrier solution. Enhance safety and precision with our reflective traffic cones!

Features:
  • Ideal for directing traffic, delineating construction zones, or establishing boundaries, these premium cones are engineered for clear visual communication and hazard mitigation
  • Equipped with reflective collars, they provide enhanced visibility during nighttime operations, guaranteeing optimal safety in dimly lit environments!
  • The 18-inch cones weigh approximately 4 pounds
  • These cones are built to withstand adverse weather conditions and the impact of traffic flow, meeting MUTCD and NCHRP-350 specifications


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2
Width10-1/2 in
Height18 in
Weight22 lbs
Base Diameter10-1/2 in

Product Details

TypeReflective Cone
ColorGreen
MaterialPVC/Rubber
Package Quantity6
DescriptionReflective Traffic Cone
Manufacturers Part Number87577-6
BrandMr. Chain

Compliance & Certifications

CertificationsMeets MUTCD, NCHRP 350