Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB1735156

MPN #: 6390

Generac 50 ft. 50-Amp Generator Cord with NEMA 14-50 Male and Locking Female

Product Description
Our heavy duty, all rubber power cords are the connecting link between the generator and a transfer switch via a power inlet box. All rubber cord stays flexible even in subzero temperatures. 50 ft. cord, 4 conductor, 6-Gauge wire with 50 Amp male (1450) + female (CS6364) ends. Made from UL Listed components.

PRICE
$599.99

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width16 in
Height3 in

Product Details

TypePower Cord
Description50 ft. 50-Amp Generator Cord with NEMA 14-50 Male and Locking Female
ColorBlack
WheelsNo Wheels
Manufacturers Part Number6390
DC Welding Amps50 A
BrandGenerac