Mi-T-M® eBox Receptacle with 4 20A, 120V GFCI with USB & USB-C
Write a Review
|
Questions & Answers (0)
Product Description
Recommended to be ordered with EPS-0305-0VF3M. Must be ordered with unit and cannot be ordered later. Four boxes available with multiple receptacle configurations for easy customization Handle and cord holder and Quick connect wiring plug for easy installation
PRICE
$899.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-13/16 in |
| Width | 11 in |
| Height | 6-3/16 in |
| Weight | 11.8 lbs |
Product Details
| Type | Power Station Receptacle |
| Color | Black |
| Series | ePowerStation |
| For Use With | EPS-0305-0VF3M |
| Batteries Included | No |
| Voltage | 120 V |
| Material | Steel |
| Manufacturers Part Number | EBOX-0003-M |
| Number of Outlets | 8 |
| Brand | Mi-T-M |
Warranty
| Warranty | 2 yr |