SpillTech® 50 Gallon Wheeled OverPack Salvage Drum with Lid - A50OVER-WD Polyethylene - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Stock a wheeled SpillTech® OverPack with sorbents for emergency spill response, or use it as a salvage drum to ship damaged containers or hazardous waste.
DOT-Approved for Salvage: All SpillTech® OverPacks are DOT-approved and X-rated for use as salvage drums. Helps companies conform to federal regulations when shipping damaged or leaking containers of hazardous materials, or absorbents contaminated with hazardous substances.
Perfect for Spill Kits: Stores sorbent products (not included) for easy access as needed for spill control. Saves time when quick response is necessary.
All-in-One Design for Easy Maneuvering: Avoid the extra expense of a dolly when you buy a wheeled OverPack, which provides you with great versatility in a single integrated product. Two attached wheels and built-in handle mean no dolly or material handling equipment is needed.
Sturdy Construction: 100% polyethylene OverPack resists chemicals, rust and corrosion for years of use. Twist-on, double-wall lid with closed-cell gasket provides sealed, secure closure to prevent leaks and protect contents from moisture, dirt and damage. Durable to withstand rough handling.
Customized for You: We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge!
DOT-Approved for Salvage: All SpillTech® OverPacks are DOT-approved and X-rated for use as salvage drums. Helps companies conform to federal regulations when shipping damaged or leaking containers of hazardous materials, or absorbents contaminated with hazardous substances.
Perfect for Spill Kits: Stores sorbent products (not included) for easy access as needed for spill control. Saves time when quick response is necessary.
All-in-One Design for Easy Maneuvering: Avoid the extra expense of a dolly when you buy a wheeled OverPack, which provides you with great versatility in a single integrated product. Two attached wheels and built-in handle mean no dolly or material handling equipment is needed.
Sturdy Construction: 100% polyethylene OverPack resists chemicals, rust and corrosion for years of use. Twist-on, double-wall lid with closed-cell gasket provides sealed, secure closure to prevent leaks and protect contents from moisture, dirt and damage. Durable to withstand rough handling.
Customized for You: We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge!
PRICE
$529.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 24-1/2 in |
| Height | 45-1/2 in |
| Weight | 38 lbs |
| Diameter | 24-1/2 in |
Product Details
| Type | Screw Top |
| Color | Yellow |
| Capacity | 50 gal |
| Material | Polyethylene |
| Description | Wheeled Overpack |
| Package Quantity | 1 |
| Manufacturers Part Number | A50OVER-WD |
| Brand | SpillTech |
Compliance & Certifications
| Certifications | DOT-Approved, X-Rated for Salvage |
| UN Rating | 1H2/X125/S |