Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB987379

Global Industrial™ Carbon Steel Salvage Transport Overpack Drum 55 Gallon Open Head

Product Description
Global Industrial™ STEEL SALVAGE TRANSPORT OVERPACK DRUM

Salvage Drums overpack leaking Drums and Sorbents for DOT Compliant shipments.

Steel salvage drum is used for shipping a leaky, damaged or non-compliant steel or poly drum, and as a safeguard against a drum that can rupture during transport. Salvage drum can also be used to overpack containers, for containment/transport of soiled sorbents and hazardous solids, or in spill kits for the clean-up of contaminated sites. Constructed of high quality carbon steel, drum meets the UN design type requirements. Salvage drum features a yellow body with a multilingual salvage drum logo, and drum cover includes a bolt securement ring and an EPDM gasket.

PRICE
$315.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height33 in
Weight50 lbs
Thickness1.5 Top; 1.2 Body; 1.2 Bottom mil
Diameter22-1/2 in

Product Details

Assembly RequiredNo
TypeOpen Head 55 Gallon Steel Salvage Transport Overpack Drum
Solid UN Rating1A2/X400/S
ColorYellow
Capacity55 gal
MaterialSteel
Package Quantity1
Manufacturers Part Number987379
BrandGlobal Industrial

Compliance & Certifications

UN Rating1A2/Y1.5/150