Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909600

MPN #: M3541-57

Baldor-Reliance 50 Hertz Motor, M3541-57, 3 PH, 0.75 HP, 2850 IP44 RPM, 230/400 Volts, TEFC,56 Frame

Product Description
Baldor-Reliance 50 Hertz Motor, M3541-57, 3 PH, 0.75 HP, 2850 IP44 RPM, 230/400 Volts, TEFC, 56 Frame

Some applications require NEMA motors which operate on true 50 Hz power. Where this 50 Hz power is all that is available, these NEMA motors are designed to be used at rated voltages with tolerance of ± 15% on voltage.



PRICE
$659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C11.35 in

Product Details

Power Factor75
Bearing Opp Drive End6203
KVA CodeM
Motor RPM 50 Hertz2850 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberM3541-57
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassF
Horsepower3/4 HP
Frame56
Hertz50 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/400 V
Full Load Efficiency75.5
Nameplate RPM2850 rpm
Full Load Amps2.4/1.4 A
DutyContinuous
RPM Range1801-3000 rpm
Ambient Temperature40 °C