J&D 50" Whirlwind Box Fan Single Phase
|
Questions & Answers (0)
Product Description
WHIRLWIND GALVANIZED BOX FANS
50" Belt Drive - Single Phase
Heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Mesh screens are removable for easy maintenance. Features a heavy duty spring belt tensioner. Eccentric locking, pre-lubricated bearings are rubber mounted for smooth operation and long life. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load. Power cord not included, must be hardwired by a licensed technician.
50" Belt Drive - Single Phase
Heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Mesh screens are removable for easy maintenance. Features a heavy duty spring belt tensioner. Eccentric locking, pre-lubricated bearings are rubber mounted for smooth operation and long life. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load. Power cord not included, must be hardwired by a licensed technician.
PRICE
$1,475.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 24 in |
| Height | 55 in |
| Weight | 185 lbs |
| Fan Diameter | 50 in |
Product Details
| Assembly Required | No |
| RPM | 585 rpm |
| CFM | 21200 CFM |
| Horsepower | 1 HP |
| Color | Galvanized |
| Amperage | 9.0 / 4.0 A |
| Drive Type | Belt |
| Hertz | 60 Hz |
| Motor Type | Totally Enclosed |
| Voltage | 115 / 208-230 V |
| Phase | 1 |
| Description | Whirlwind Box Fan |
| Manufacturers Part Number | VG50 |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL |