Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB968396

MPN #: VES12

J&D Manufacturing 12" ES Shutter Fan, 1/10 HP, Single Phase

Product Description
J&D Manufacturing's ES shutter fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. ES shutter fans are available without a cord, or pre-wired with a cord and plug for no electrician required installation. Fans ship fully assembled out of the box so you're up and running in no time.

Features:
  • 12 shutter fan assembled
  • Blade and 1/10HP variable speed motor (when used with optional variable speed control) combine to produce 1,006 CFM
  • Must be hardwired 115/230V
  • Energy efficient motor has completely sealed ball bearings and is maintenance free
  • Aluminum shutter includes tie bar to reduce flapping in the wind
  • One piece solid venture adds stability and reduces noise
  • Limited warranty of 2 years


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth13 in
Height15 in
Weight18 lbs
Rough Opening12-1/2 X 12-1/2 in
Fan Diameter12 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeIndoor
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall
Wattage115 W
MaterialAluminum
Phase1
Manufacturers Part NumberVES12
Indoor/OutdoorIndoor
BrandJ&D Manufacturing
RPM1710 rpm
CFM1006 CFM
Horsepower1/10 HP
ColorSilver
Amperage1.42 - 0.77 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 / 230 V
Power Cord IncludedNo

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910.212(a)(5)