Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Spanco

Model # :WBB2181665

MPN #: 50SM 1212

500 lb. Capacity, Spanco, Monorail System, 12' Runway Length, 12' Trolley Clevis Height, 2 Columns

Product Description
Spanco Free Standing Monorail Workstation System. Easy, ergonomic movement for repetitive loads or tooling support; trolley included. Freestanding system can be installed onto a reinforced 6" concrete floor. Highly effective, cost-efficient lifting and moving solutions. Easy to install, relocate and expand.

PRICE
$3,709.00

1
1
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Trolley Clevis Height12'
Support Centers10' 4"

Product Details

Track Series500
Number of Packages Shipped with Part Number3
Manufacturers Part Number50SM 1212
BrandSpanco

Warranty

Warranty10 yr