Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812666

MPN #: 17985

ERB® AS5E2 Sun Shield For Americana® Cap, White/Smoke - Pkg Qty 50

Product Description
Features:
  • Hard hat Sun Shield adds additional UV protection for wearer
  • Opaque covering with see-through smoke-colored Lexan™ front for overhead visibility
  • Model AS5E2 only attaches to ERB® Americana® and Liberty® hard hats
  • Weighs less than 3 oz.
  • Made in USA


PRICE
$1,447.50  Sold in packages of 50 / $28.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

MaterialPlastic, Lexan
Package Quantity50
DescriptionAS5E2 Americana Cap Sun Shield
ColorGray
SeriesAS5E2
Manufacturers Part Number17985
BrandERB Safety