- Orange Omega II® Mega Ratchet® Safety Helmet (ANSI Z89.1)
- Model 4000 Steel Mesh Face Screen, 5000 Visor Carrier
- 2800 Sound Shield ear muff attachments (ANSI S3.19)
- 116 Perforated Anti-Fog goggle (ANSI Z87.1-Impact) and 1116 elastic Chin Strap
ERB® Chain Saw Safety Kit with Omega II® 6-Point Mega Ratchet® Suspension, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Chain Saw Safety Headgear System includes:
PRICE
$95.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Orange |
| Package Quantity | 1 |
| Description | Chain Saw Safety Kit with Omega II Orange 6-Point Mega Ratchet Suspension |
| Manufacturers Part Number | 14371 |
| Suspension | Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Cap Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1, ANSI S3.19, ANSI Z87.1 - Impact |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |