Brady® NFPA Placard System Kit, 10" X 10", Red/Yellow/Blue/White
Write a Review
|
Questions & Answers (0)
Product Description
Pressure Sensitive Vinyl is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, warning panels and safety signs. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Average outdoor durability 8-10 years. Service temperature from -40°F to 180°F (-40°C to 82°C).
PRICE
$359.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 10 in |
| Weight | 30 lbs |
| Thickness | .004 in |
Product Details
| Mounting Location | Self-Adhesive |
| Material | Vinyl |
| Package Quantity | Kit |
| Description | Hazardous Materials Sign Kit |
| Color | Multi-colored |
| Manufacturers Part Number | 50053 |
| Brand | Brady |