- Centrifuge Bottles have a rigid body for low to moderate speed centrifugation of biological and chemical samples
- Manufactured from high quality polypropylene for excellent chemical resistance
- Bottle must be filled 75% of total capacity to obtain maximum results
- Centrifuge Bottles are reusable and autoclavable
- Packaged non-sterile, 2 per re-sealable bag
CELLTREAT® 500mL Centrifuge Bottle, PP, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
| Height | 6-11/16 in |
Product Details
| Graduated | N |
| Color | Natural |
| Capacity | 500mL |
| Sterile | N |
| Material | Polypropylene |
| Description | Centrifuge bottle |
| Package Quantity | 2 |
| Manufacturers Part Number | 229468 |
| Max RCF | 13500 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |