Qorpak® 500ml Natural HDPE Oblong Bottle with 43-400 White PP Cap, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These Natural HDPE (High-Density Polyethylene) bottles are impact resistant & translucent, with a wide mouth & space-saving oblong design. Package Quantity of 24.
PRICE
$61.95
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12-1/2 in |
| Height | 9-1/4 in |
| Weight | 3 |
| Size | 85 x 142mm |
Product Details
| Neck Finish | 43-400 |
| Color | White |
| Cap Material | PP |
| Capacity | 500 |
| Material | HDPE |
| Description | Oblong Bottle |
| Package Quantity | 24 |
| Manufacturers Part Number | PLC-03482 |
| Cap Color Family | White |
| Brand | Qorpak |