Qorpak PLC-03431 16oz Natural HDPE Cylinder Bottle with 28-400 White PP Trigger Sprayer, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Trigger Spray Bottles feature a trigger-motion sprayer that dispenses a spray or stream of liquid from an adjustable nozzle. The bottles are made with translucent HDPE (high-density polyethylene), and the trigger sprayer tops are made with white PP (polypropylene). HDPE provides an excellent moisture barrier and is impact resistant. The adjustable trigger sprayer permits a versatile spray pattern from a fine mist to coarse spray to jet stream. Ideal for general use. Cylinder bottles and Trigger Sprayers Only.
PRICE
$40.95
7
7
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Diameter | 61 mm |
Product Details
| Type | Plastic Bottles & Jars |
| Neck Finish | 28-400 |
| Color | White |
| Cap Material | PP Trigger Sprayer |
| Capacity | 480 |
| Includes | Bottle and Trigger Sprayer |
| Closure Type | Screw Thread |
| Material | HDPE |
| Description | Trigger Spray Bottle |
| Package Quantity | 6 |
| Manufacturers Part Number | PLC-03431 |
| Cap Color Family | White |
| Brand | Qorpak |