- Sliding carriage with manually adjustable clearance
- Maintenance-free, dry operation
- Corrosion resistant
- Hard-anodized aluminum rails
- Standard bore pattern symmetrical C5 = C6
IGUS TW-01-25 DryLin-T Polymer-Lined Profile Guide - Size 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension C2 | 45 |
| Dimension H1 | 5 in |
| Dimension C1 | 68 in |
| Dimension C | 29 in |
| Dimension H | 36 |
| Max Torque | 6 lb-in |
| Dimension A | 70 |
| Dimension A2 | 57 |
| Dimension C3 | 11 |
| Dimension A1 | 23.5 |
| Dimension H5 | 24.8 |
Product Details
| K2 Thread | M8 |
| MOZ | 65 Nm |
| MOY | 65 Nm |
| K3 for Screw (DIN 912) | M6 |
| MOX | 125 Nm |
| COZ (KN) | 5 |
| COY (KN) | 10 |
| Manufacturers Part Number | TW-01-25 |
| Temperature | -40 to 194 °F |
| Brand | igus |