- Sliding carriage with manually adjustable clearance
- Maintenance-free, dry operation
- Corrosion resistant
- Hard-anodized aluminum rails
- Standard bore pattern symmetrical C5 = C6
IGUS TS-01-30-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 30
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension C6 | 50 |
| Diagram Dimension H1 | 15.8 |
| Diagram Dimension H | 26 |
| Diagram Dimension Ly (mm4) | 70040 |
| Dimension Wbz (mm3) | 2832 |
| Diagram Dimension Lz (mm4) | 40780 |
| Diagram Dimension A | 28 |
| Diagram Dimension B | 40 |
| Dimension L | 500mm |
| Dimension C5 | 50 |
| Dimension C4 | 60 |
| Dimension Wby (mm3) | 3502 |
Product Details
| Manufacturers Part Number | TS-01-30-500 |
| K1 Screw (DIN 912) | M3 |
| Brand | igus |