- Maintenance-free, dry operation
- Three sizes
- Cast zinc chromated carriage
- Replaceable, wear-resistant iglide® J plastic sliding pads
- Hard-anodized aluminum rails
- Small mounting height and width
- Corrosion Resistant
- Standard bore pattern symmetrical C5 = C6
IGUS TS-04-15-500 500mm DryLin-T Mini Hard Anodized Aluminum Rail - Size 15
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diagram Dimension H1 | 7 |
| Diagram Dimension H | 10.8 |
| Diagram Dimension Ly (mm4) | 2420 |
| Dimension Wbz (mm3) | 239 |
| Dimension C | 87 in |
| Diagram Dimension Lz (mm4) | 1410 |
| Diagram Dimension A | 15 |
| Diagram Dimension B | 17 |
| Diagram Dimension C5 | 10 |
| Dimension L | 1000mm |
| Diagram Dimension C6 | 10 |
| Dimension C4 | 40 |
| Dimension Wby (mm3) | 285 |
Product Details
| Manufacturers Part Number | TS-04-15-500 |
| Brand | igus |