Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864542

MPN #: 5017CWH

Wiremold 5017CWH Internal Cover Elbow, White, 5-5/16"L

Product Description
Wiremold 5017CWH Internal Cover Elbow, White, 5-5/16"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$9.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16 in
Size2-21/32 in

Product Details

DescriptionInternal Cover Elbow
ColorWhite
Manufacturers Part Number5017CWH
BrandWiremold
Voltage Rating600 V