Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864396

MPN #: 5018CBK

Wiremold 5018CBK External Cover Elbow, Black, 5-1/4"L

Product Description
Wiremold 5018CBK External Cover Elbow, Black, 5-1/4"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$10.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Size2-1/2 in

Product Details

DescriptionExternal Cover Elbow
ColorBlack
Manufacturers Part Number5018CBK
BrandWiremold
Voltage Rating600 V