Wearwell® Rejuvenator Squared Center Tile 5/8" Thick 3' x 5' Black
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell 502 Rejuvenator Connect Center 36"X5' Black
Rejuvenator delivers unmatched comfort and long term performance. Available in 2' x 5' and 3' x 5' Ends and Centers to create long runs of ergonomic matting. Molded in safety bevels reduce installation time and costs.
Rejuvenator delivers unmatched comfort and long term performance. Available in 2' x 5' and 3' x 5' Ends and Centers to create long runs of ergonomic matting. Molded in safety bevels reduce installation time and costs.
PRICE
$335.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Size per Modular Piece | 3' x 5' |
| Thickness | 5/8 in |
Product Details
| Type | Modular |
| Wet/Damp/Dry Rating | Dry |
| Component Type | Center Tile |
| Color | Black |
| Surface Material | Urethane |
| Series | Rejuvenator |
| Border Color Family | Black |
| Percent Recycled Content | <10% |
| ESD | No |
| Backing Material | Urethane |
| Pattern | Raised Square |
| Modular | Yes |
| Antimicrobial | Yes |
| Description | Rejuvenator Connect |
| Package Quantity | 1 |
| Manufacturers Part Number | 502.58x3x5CBK |
| Slip Resistant | No |
| Brand | Wearwell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Environmental Conditions | Manufacturing |