Fiber Discs
Availability
Brand
Grit
Special Price
Free Shipping
Application
Abrasive Material
Length
Color
Price
Related Products
Aluminum oxide grain on a flexible cloth backing. Open coat structure prevents loading. Long life combined with excellent stock removal. Excellent for woodworking applications. Resin over resin construction for strong bond resistant to heat and moisture.
United Abrasives - Sait 50273 Z Fiber Disc 4-1/2" x 7/8" 36 Grit Zirconium Zirconium grain - premium, closed coat structure for aggressive stock removal and long life. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
Waterproof silicon carbide- use wet or dry. Extremely long lasting. Closed coat structure for more material removal.
United Abrasives - Sait 50146 3A Fiber Disc 4-1/2" x 7/8" 100 Grit Aluminum Oxide Premium aluminum oxide grain with grinding aid. Special aluminum oxide grain to reduce heat build up and reduce loading. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
General purpose hand pad. For removing light rust, excellent for cleaning and brightening