Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2233980

MPN #: 84261

United Abrasives - Sait 84261 Water Proof Sanding Sheets 9" x 11" 1200 Grit Silicon Carbide - Pkg Qty 100

Product Description
Waterproof silicon carbide- use wet or dry. Extremely long lasting. Closed coat structure for more material removal.

PRICE
$81.00  Sold in packages of 100 / $0.81 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9 in
Backing WeightC

Product Details

Applicable MaterialsWood, concrete, metal
SeriesCW
Manufacturers Part Number84261
Grit1200
GradeUltra Fine
Tool CompatibilityHand Use
Abrasive MaterialSilicon Carbide
BrandUnited Abrasives-Sait