Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Abrasives-Sait

Model # :WBB2233021

MPN #: 59336

United Abrasives - Sait 59336 Z Fiber Disc 5" x 7/8" 36 Grit Zirconium - Pkg Qty 100

Product Description
United Abrasives - Sait 50275 Z Fiber Disc 5" x 7/8" 36 Grit Zirconium

Zirconium grain - premium, closed coat structure for aggressive stock removal and long life. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

PRICE
$238.00  Sold in packages of 100 / $2.38 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Diameter5 in

Product Details

Max RPM10000 rpm
SeriesZ
Disc TypeFiber Disc
Bonding TypeResin
Grit36
Backing MaterialVulcanized Fiber
Tool CompatibilityAngle Grinders
Applicable MaterialsStainless, Metal
Manufacturers Part Number59336
GradeExtra Coarse
Abrasive MaterialZirconium
BrandUnited Abrasives-Sait